Mfr description
LEL25LT-300R-S3C918 GUIDE ROD SLIDER,
- Body size: 25
- Table height: 48 mm
- Maximum speed: 1000 mm/s
- Maximum stroke: 1000 mm
- Bearing types: sliding bushings or ball bushing bearings
Click on an icon below to learn more about the compliance and safety data