Overview
Mfr description
LEMC25LT-300 CAM FOLLOWER GUIDE SLIDER
- Cam follower guide offset from drive for low table height and increased work load
- Body sizes: 25, 32
- Table height: 28 or 37 mm
- Maximum stroke: 2000 mm
- Maximum speed: 1000 mm/s
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data