Motion
LEMC32UT-400-S32P

SMC CORP OF AMERICA
LEMC32UT-400-S32P

Pneumatic Rotary Actuator - 32 Body Size
Mi Item #10133127
MFR #LEMC32UT-400-S32P
Price$1,745.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEMC32UT-400-S32P

Pneumatic Rotary Actuator - 32 Body Size
Mi Item #10133127
MFR #LEMC32UT-400-S32P

Mfr description
LEMC32UT-400-S32P CAM FOLLOWER GUIDE
  • Cam follower guide offset from drive for low table height and increased work load
  • Body sizes: 25, 32
  • Table height: 28 or 37 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,745.28/each

Specifications

Dimensions

  • Body Size
    32

Details

  • Actuator Type
    Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)