Overview
Mfr description
LEPS10J-50-S3C918 MINIATURE SLIDE TABLE
- Body sizes: 6, 10
- Strokes: 25, and 50 mm
- Mounting : Side ( through or tapped), bottom tapped
- Motor cable entry selectable from 4 directions
- Basic and compact motor sizes available for size 10
- Workpiece can be attached to top or front of table
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data