Overview
Mfr description
LEPY10J-25-S1CE18 MINIATURE ROD TYPE
- Body sizes: 6, 10
- Strokes: 25, 50, and 75 mm
- Mounting : Side ( through or tapped), bottom tapped, axial tapped
- Motor cable entry selectable from 4 directions
- Basic and compact motor sizes available for size 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data