Motion
LEPY10LK-50
Pneumatic Rotary Actuator - 10 Body Size
Mi Item #10133934
MFR #LEPY10LK-50
Price$569.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - 10 Body Size
Mi Item #10133934
MFR #LEPY10LK-50

Mfr description
LEPY10LK-50 MINIATURE ROD TYPE
  • Body sizes: 6, 10
  • Strokes: 25, 50, and 75 mm
  • Mounting : Side ( through or tapped), bottom tapped, axial tapped
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.64/each

Specifications

Dimensions

  • Body Size
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)