Overview
Mfr description
LER10J-1L-R5 ELECTRIC ROTARY TABLE
- Body sizes: 10, 30, 50
- Rotation angles: 360° continuous
- Maximum torque: 6.6 N
- m
- Positioning repeatability: ±0.05° (±0.01° at end with external stopper)
- Backlash: ±0.5°
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data