Motion
LER10J-2-S31P3

SMC CORP OF AMERICA
LER10J-2-S31P3

Electric Rotary Table
MI ITEM #10134121
MFR #LER10J-2-S31P3
List Price$1,527.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LER10J-2-S31P3

Electric Rotary Table
MI ITEM #10134121
MFR #LER10J-2-S31P3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,527.12/each for your price

Overview

Mfr description
LER10J-2-S31P3 ELECTRIC ROTARY TABLE
  • Body sizes: 10, 30, 50
  • Rotation angles: 310° (10); 320° (30, 50); 90°, 180° (external stopper)
  • Maximum torque: 6.6 N
  • m
  • Positioning repeatability: ±0.05° (±0.01° at end with external stopper)
  • Backlash: ±0.5°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text