Motion
LER30J-3-S51P5D

SMC CORP OF AMERICA
LER30J-3-S51P5D

Electric Rotary Table
MI ITEM #10134314
MFR #LER30J-3-S51P5D
List Price$1,630.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LER30J-3-S51P5D

Electric Rotary Table
MI ITEM #10134314
MFR #LER30J-3-S51P5D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,630.14/each for your price

Overview

Mfr description
LER30J-3-S51P5D ELECTRIC ROTARY TABLE
  • Body sizes: 10, 30, 50
  • Rotation angles: 310° (10); 320° (30, 50); 90°, 180° (external stopper)
  • Maximum torque: 6.6 N
  • m
  • Positioning repeatability: ±0.05° (±0.01° at end with external stopper)
  • Backlash: ±0.5°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text