Overview
Mfr description
LES25DEJ-150B-RAC917 COMPACT ELECTRIC
- Body size: 25
- Maximum work load: 5 kg (horizontal or vertical)
- Maximum pushing force: 180 N
- Maximum speed: 400 mm/s
- Strokes: 30, 50, 75, 100, 125, 150mm
- Positioning repeatability: ±0.05mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data