Overview
Mfr description
LESH8RK-75 ELECTRIC SLIDE TABLE/HIGH
- Body sizes: 8, 16, 25
- Strokes: 50, 75, 100, 150 (availability dependent on size)
- Positioning repeatability: ±0.05
- Motor can be mounted internally with a right or left table, or in-line
- Motor types: high load step motor or high speed servo motor
Specifications
- Body Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data