Motion
LEY25DA-100-R31N3D

SMC CORP OF AMERICA
LEY25DA-100-R31N3D

Rod Type Electric Actuator
MI ITEM #10137924
MFR #LEY25DA-100-R31N3D
List Price$1,218.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEY25DA-100-R31N3D

Rod Type Electric Actuator
MI ITEM #10137924
MFR #LEY25DA-100-R31N3D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,218.06/each for your price

Overview

Mfr description
LEY25DA-100-R31N3D ROD TYPE ELECTRIC
  • Body sizes: 16, 25, 32, 40
  • Maximum work load: 60 kg (horizontal); 53 kg (vertical)
  • Maximum pushing force: 1058 N
  • Maximum stroke: 500 mm
  • Positioning repeatability: ±0.02 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text