Motion
LEY25DS2A-300-S2A11

SMC CORP OF AMERICA
LEY25DS2A-300-S2A11

Rod Type Electric Actuator
MI ITEM #10138200
MFR #LEY25DS2A-300-S2A11
List Price$2,611.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEY25DS2A-300-S2A11

Rod Type Electric Actuator
MI ITEM #10138200
MFR #LEY25DS2A-300-S2A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,611.86/each for your price

Overview

Mfr description
LEY25DS2A-300-S2A11 ROD TYPE ELECTRIC
  • Body sizes: 25, 32
  • Maximum work load: 60 kg (horizontal); 46 kg (vertical)
  • Maximum pushing force: 736 N
  • Maximum stroke: 500 mm
  • Positioning repeatability: ±0.02 mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text