Motion
LEY25RB-350
ROD TYPE ELECTRIC ACTUATOR
MI ITEM #10138389
MFR #LEY25RB-350
List Price$1,018.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROD TYPE ELECTRIC ACTUATOR
MI ITEM #10138389
MFR #LEY25RB-350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,018.08/each for your price

Overview

Mfr description
LEY25RB-350 ROD TYPE ELECTRIC ACTUATOR
  • Body sizes: 16, 25, 32, 40
  • Maximum work load: 60 kg (horizontal); 53 kg (vertical)
  • Maximum pushing force: 1058 N
  • Maximum stroke: 500 mm
  • Positioning repeatability: ±0.02 mm
  • Motor types: high load step motor or high speed servo motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text