Overview
Mfr description
LEY32C-150-R3-X5 ROD TYPE ELECTRIC
- Body sizes: 25, 32
- Same features and performance as standard LEY, plus:
- IP65 environmental rating
- Lube-retainer retains grease oil film on rod
- Sealed aluminum motor cover
- Sealed cable connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data