Motion
LEY32DA-50C
Pneumatic Rotary Actuator - 32 Body Size
MI ITEM #10139248
MFR #LEY32DA-50C
List Price$945.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - 32 Body Size
MI ITEM #10139248
MFR #LEY32DA-50C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$945.36/each for your price

Overview

Mfr description
LEY32DA-50C ROD TYPE ELECTRIC ACTUATOR
  • Body sizes: 16, 25, 32, 40
  • Maximum work load: 60 kg (horizontal); 53 kg (vertical)
  • Maximum pushing force: 1058 N
  • Maximum stroke: 500 mm
  • Positioning repeatability: ±0.02 mm
  • Motor types: high load step motor or high speed servo motor

Specifications

  • Body Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text