Overview
Mfr description
LEY32DS7C-100F-X5 ROD TYPE ELECTRIC
- IP65 environmental rating. AC servo motor and cable are IP65 rated without an enclosure
- Body sizes: 25, 32
- Maximum work load: 60 kg (horizontal); 46 kg (vertical)
- Maximum pushing force: 736 N
- Maximum stroke: 500 mm
- Positioning repeatability: ±0.02 mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
- Lube-retainer retains grease oil film on rod
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data