Overview
Mfr description
LEY63DNVC-200M ROD TYPE ELECTRIC
- Body sizes: 25, 32, 63
- Maximum pushing force: 1,910 N
- Maximum speed: 1000 mm/s
- Maximum acceleration: 5,000 mm/s²
- Positioning repeatability: ±0.02 mm
- Stroke range: 30 to 800 mm in 100 mm increments
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data