Motion
LEY63NTL-300
Rod Type Electric Actuator
MI ITEM #10140921
MFR #LEY63NTL-300
List Price$3,211.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Type Electric Actuator
MI ITEM #10140921
MFR #LEY63NTL-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,211.80/each for your price

Overview

Mfr description
LEY63NTL-300 ROD TYPE ELECTRIC ACTUATOR
  • Body sizes: 25, 32, 63
  • Maximum pushing force: 1,910 N
  • Maximum speed: 1000 mm/s
  • Maximum acceleration: 5,000 mm/s²
  • Positioning repeatability: ±0.02 mm
  • Stroke range: 30 to 800 mm in 100 mm increments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text