Overview
Mfr description
LEY63S4B-300BD-RAA2H ROD TYPE ELECTRIC
- IP5x or IP65 ( option €œP€ )
- Maximum work load: 80 kg (horizontal); 72 kg (vertical)
- Maximum pushing force: 1910 N
- Maximum stroke: 800 mm
- Positioning repeatability: ±0.02 mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data