Motion
LEY63S4C-100P-R5A2

SMC CORP OF AMERICA
LEY63S4C-100P-R5A2

Rod Type Electric Actuator
MI ITEM #10141083
MFR #LEY63S4C-100P-R5A2
List Price$5,066.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEY63S4C-100P-R5A2

Rod Type Electric Actuator
MI ITEM #10141083
MFR #LEY63S4C-100P-R5A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,066.16/each for your price

Overview

Mfr description
LEY63S4C-100P-R5A2 ROD TYPE ELECTRIC
  • IP5x or IP65 ( option €œP€ )
  • Maximum work load: 80 kg (horizontal); 72 kg (vertical)
  • Maximum pushing force: 1910 N
  • Maximum stroke: 800 mm
  • Positioning repeatability: ±0.02 mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought