Overview
Mfr description
LEYG25MDEB-50W GUIDE ROD TYPE ELECTRIC
- Body sizes: 25, 32, 40
- Maximum work load: 90 kg (horizontal; 51 kg (vertical)
- Maximum pushing force: 1058 N
- Maximum speed: 500 mm/s
- Maximum stroke: 300mm
- Positioning repeatability: ±0.02mm
Help us improve this product