Motion
LEYG32LA-300C-R3

SMC CORP OF AMERICA
LEYG32LA-300C-R3

Pneumatic Rotary Actuator - 32 Body Size
Mi Item #10142289
MFR #LEYG32LA-300C-R3
Price$1,763.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG32LA-300C-R3

Pneumatic Rotary Actuator - 32 Body Size
Mi Item #10142289
MFR #LEYG32LA-300C-R3

Mfr description
LEYG32LA-300C-R3 GUIDE ROD TYPE
  • Same features and performance as standard LEY, plus:
  • Maximum stroke: 300 mm
  • Bearing types: sliding bushings or ball bushing bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,763.46/each

Specifications

Dimensions

  • Body Size
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)