Motion
LEYG32MC-50CF

SMC CORP OF AMERICA
LEYG32MC-50CF

Pneumatic Rotary Actuator - 32 Body Size
MI ITEM #10142598
MFR #LEYG32MC-50CF
List Price$1,333.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG32MC-50CF

Pneumatic Rotary Actuator - 32 Body Size
MI ITEM #10142598
MFR #LEYG32MC-50CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,333.20/each for your price

Overview

Mfr description
LEYG32MC-50CF GUIDE ROD TYPE ELECTRIC
  • Same features and performance as standard LEY, plus:
  • Maximum stroke: 300 mm
  • Bearing types: sliding bushings or ball bushing bearings
  • Maximum allowable rotational torque: 5.76 N
  • m (sizes 32, 40; stroke dependent)
  • Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Specifications

  • Body Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text