Motion
LEYG32MNM1B-200

SMC CORP OF AMERICA
LEYG32MNM1B-200

Pneumatic Rotary Actuator - 32 Body Size
MI ITEM #10142740
MFR #LEYG32MNM1B-200
List Price$1,430.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG32MNM1B-200

Pneumatic Rotary Actuator - 32 Body Size
MI ITEM #10142740
MFR #LEYG32MNM1B-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,430.16/each for your price

Overview

Mfr description
LEYG32MNM1B-200 GUIDE ROD TYPE ELECTRIC
  • Body sizes: 25, 32
  • Maximum work load: 60 kg (horizontal); 44 kg (vertical)
  • Maximum pushing force: 736 N
  • Maximum speed: 1200 mm/s
  • Maximum acceleration: 5,000 mm/s ²
  • Maximum stroke: 300 mm
  • Positioning repeatability: ±0.02 mm
  • Bearing types: sliding bushings or ball bushing bearings
  • Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Specifications

  • Body Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text