Motion
LEYG32MS3C-150F-S5A2H

SMC CORP OF AMERICA
LEYG32MS3C-150F-S5A2H

Guide Rod Type Electric Actuator
MI ITEM #10142761
MFR #LEYG32MS3C-150F-S5A2H
List Price$3,060.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG32MS3C-150F-S5A2H

Guide Rod Type Electric Actuator
MI ITEM #10142761
MFR #LEYG32MS3C-150F-S5A2H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,060.30/each for your price

Overview

Mfr description
LEYG32MS3C-150F-S5A2H GUIDE ROD TYPE
  • Body sizes: 25, 32
  • Maximum work load: 60 kg (horizontal); 46 kg (vertical)
  • Maximum pushing force: 736 N
  • Maximum stroke: 300 mm
  • Positioning repeatability: ±0.02 mm
  • Motor available with either incremental 17-bit or absolute 18-bit encoder
  • Bearing types: sliding bushings or ball bushing bearings
  • Maximum allowable rotational torque: 5.76 N
  • m (sizes 32, 40; stroke dependent)
  • Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought