Motion
LEYG40LC-200B

SMC CORP OF AMERICA
LEYG40LC-200B

Pneumatic Rotary Actuator - 40 Body Size
Mi Item #10142828
MFR #LEYG40LC-200B
Price$1,836.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG40LC-200B

Pneumatic Rotary Actuator - 40 Body Size
Mi Item #10142828
MFR #LEYG40LC-200B

Mfr description
LEYG40LC-200B GUIDE ROD TYPE ELECTRIC
  • Same features and performance as standard LEY, plus:
  • Maximum stroke: 300 mm
  • Bearing types: sliding bushings or ball bushing bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,836.18/each

Specifications

Dimensions

  • Body Size
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)