Motion
LEYG40MC-50B-S31P3

SMC CORP OF AMERICA
LEYG40MC-50B-S31P3

LEYG, Electric Actuator, Guide Rod Type
MI ITEM #10142994
MFR #LEYG40MC-50B-S31P3
List Price$2,078.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG40MC-50B-S31P3

LEYG, Electric Actuator, Guide Rod Type
MI ITEM #10142994
MFR #LEYG40MC-50B-S31P3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,078.58/each for your price

Overview

Mfr description
LEYG40MC-50B-S31P3 GUIDE ROD TYPE
  • Same features and performance as standard LEY, plus:
  • Maximum stroke: 300 mm
  • Bearing types: sliding bushings or ball bushing bearings
  • Maximum allowable rotational torque: 5.76 N€¢m (sizes 32, 40; stroke dependent)
  • Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Specifications

  • Actuator Type
    Rotary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text