Overview
Mfr description
LLA3A-04-03N-C LV MANIFOLD BASE
- Manifold base for high purity chemical valve
- Stacking type manifold
- Common IN/Individual OUT
- Port sizes: 1/4, 3/8, 1/2, 3/4
- Valve stations: 2 to 5
- Manifold material: PFA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data