Overview
Mfr description
LLC2A-05-S0600 LV MANIFOLD BASE
- Manifold type: stacking
- P (IN), A (OUT) type: Common IN/Individual OUT
- Valve stations: 2 to 5
- Tubing size (port P): 3/8, 1/2., 3/4
- Tubing size (port A): 1/4, 3/8, 1/2, 3/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data