Overview
Mfr description
LQ1U3233 FITTING, UNION, FLUOROPOLYMER
- High purity fluoropolymer fitting
- Threaded connection
- Maximum operating pressure (at 20°): 1.0 MPa
- Operating temperature: 0 to 200°C
- Variety of size combinations available
- This product is not intended for use in potable water systems
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data