Overview
Mfr description
LQ3-3P10-1 FITTING
- High purity fluororesin fitting
- Blanking plug & tube plug
- Maximum operating pressure: 0.7MPa
- Fluid temperature: 0 to 150°C
- Variety of size combinations available
- This product is not intended for use in potable water systems
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data