Overview
Mfr description
LVA20-01-A1-Z HIGH PURITY CHEMICAL
- High purity chemical valve, single type
- Threaded ports, air operated type
- Operating pressure: 0.3 ~ 0.5 MPa
- Fluid temperature: 0 to 100°C
- Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data