Overview
Mfr description
LVA20A-02-N HIGH PURITY CHEMICAL LIQUID
- High purity chemical valve, stacking type
- Valve type: N.C., N.O., double acting
- Orifice diameter: ø4, ø8, ø12, ø20
- Port sizes: 1/4, 3/8, 1/2, 3/4
- Body material: PFA
- Options: flow rate adjustment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data