Overview
Mfr description
LVA30-D11N-AD6 HIGH PURITY CHEMICAL
- Body material: New PFA/Stainless steel/PPS
- Diaphragm material: PTFE, EPR, NBR can be selected
- Organic solvents compatible
- Body: Stainless steel
- Actuator section: ADC
- Buffer: Choose from FKM or EPDM
- Manifold type available
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data