Overview
Mfr description
LVC20A-S04 HIGH PURITY CHEMICAL LIQUID
- High purity valves, integral fitting, stacking type
- Orifice diameter: ø4, ø8, ø12, ø20
- Operating pressure: 0.3 to 0.5MPa
- Compatible with 100° C fluid temperature
- Options: flow rate adjustment, indicator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data