Overview
Mfr description
LVC20-S04-Z HIGH PURITY CHEMICAL LIQUID
- Orifice diameters: ø4, ø8, ø10, ø16, ø22
- Flow characteristics: 0.35 to 8 Cv
- Operating pressure: 0.3 to 0.5 MPa
- Fluid temperature: 0 to 100° C
- Ambient temperature: 0 to 60° C
- Tubing O.D.: Metric size – 6, 10, 12, 19, 25; Inch size – 1/4", 3/8", 1/2", 3/4", 1"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data