Overview
Mfr description
LVC23U-S0503 HIGH PURITY CHEMICAL
- High purity suck back valve
- Body types: single; unit type with 2-way valve
- Withstand pressure: 1 MPa
- Operating pressure: 0 to 0.2 MPa
- Maximum suck back volume (cm 3 ): 0.1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data