Motion
AGNITRILEL

Tricom
AGNITRILEL

Disposable Medical Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 5.0 mil Thick, Blue Color, 100 Per Box
Mi Item #10145079
MFR #AGNITRILEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tricom
AGNITRILEL

Disposable Medical Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 5.0 mil Thick, Blue Color, 100 Per Box
Mi Item #10145079
MFR #AGNITRILEL

Mfr description
AGNITRILEL LARGE BLUE NITRILE GLOVE,
  • Powder Free and Latex Free
  • 510k FDA certified
  • 100% Nitrile material makes gloves much softer, with exceptional tactile sensitivity and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    5.0 mil

Details

  • Application
    Industrial, General Purpose, Medical
  • Color
    Blue
  • Material
    Nitrile
  • Package Quantity
    100 Per Box
  • Powder Style
    Powder-Free
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)