Motion
AGNITRILEXL

Tricom
AGNITRILEXL

Disposable Medical Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 5.0 mil Thick, Blue Color, 100 Per Box
MI ITEM #10145080
MFR #AGNITRILEXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tricom
AGNITRILEXL

Disposable Medical Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 5.0 mil Thick, Blue Color, 100 Per Box
MI ITEM #10145080
MFR #AGNITRILEXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AGNITRILEXL X-LARGE BLUE NITRILE GLOVE,
  • Powder Free and Latex Free
  • 510k FDA certified
  • 100% Nitrile material makes gloves much softer, with exceptional tactile sensitivity and dexterity
  • Advanced stretch formulation provides stronger protection
  • Resistant to oils, chemicals and acids
  • Textured fingers for added grip
  • Ambidextrous

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Thickness
    5.0 mil
  • Color
    Blue
  • Application
    Industrial, General Purpose, Medical
  • Package Quantity
    100 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text