Motion
3305 A-2RS1TN9/C3MT33

SKF
3305 A-2RS1TN9/C3MT33

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
Mi Item #10145090
MFR #3305 A-2RS1TN9/C3MT33
Price$209.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3305 A-2RS1TN9/C3MT33

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
Mi Item #10145090
MFR #3305 A-2RS1TN9/C3MT33

Mfr description
3305 A-2RS1TN9/C3MT33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)