Mfr description
LVD30-Z11-FN5 HIGH PURITY CHEMICAL
- Air operated
- Material for actuator section: PVDF resin, body: new PFA
- Connection type: flare (Z), integral fittings
- Orifice diameter: 4 to 22mm
Click on an icon below to learn more about the compliance and safety data