Mfr description
LVDH50-Z19-F HIGH PURITY CHEMICAL
- Manually Operated
- Material for actuator section: PVDF resin; Body: New PFA
- Connection: flare integral fittings
- Orifice diameter: 4 to 22mm
Click on an icon below to learn more about the compliance and safety data