Overview
Mfr description
LVH20L-01N-A HIGH PURITY CHEMICAL
- Manually operated, threaded type valve
- Body class: 2 (ø4 orifice dia.), 3 (ø8 orifice dia.), 4 (ø10 orifice dia.)
- Normally closed (N.C.)
- Port size: 01 (1/8), 02 (1/4), 03 (3/8), 04 (1/2)
- Pilot port thread: Rc, NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data