Motion
LVM10R6-5A1-1-6

SMC CORP OF AMERICA
LVM10R6-5A1-1-6

LVM10/100, 2/3 Port Solenoid Valve for Chemicals
MI ITEM #10145820
MFR #LVM10R6-5A1-1-6
List Price$82.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R6-5A1-1-6

LVM10/100, 2/3 Port Solenoid Valve for Chemicals
MI ITEM #10145820
MFR #LVM10R6-5A1-1-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.42/each for your price

Overview

Mfr description
LVM10R6-5A1-1-6 CHEMICAL VALVE, 2 PORT
  • Orifice diameter of LVM11: 1.5mm
  • Orifice diameter of LVM10: 1.4mm
  • Available with power-saving circuit that reduces holding power consumption to 1W
  • 2 port N.C. or N.O. types; 3 port Universal type
  • Diaphragm choice of EPDM, FKM or Kalrez®
  • Wetted part material: PEEK or PFA (body/plate)

Specifications

  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text