Overview
Mfr description
LVM11-5B-Q CHEMICAL VALVE, 2 PORT
- Orifice diameter: 1.5mm
- Available with power-saving circuit that reduces holding power consumption to 1W
- Diaphragm choice of EPDM, FKM or Kalrez®
- Fluid contact material: PEEK
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data