Overview
Mfr description
LVQH40S-V13-1 HIGH PURITY CHEMICAL VALVE
- 2 port chemical shut-off valve, manual operation
- Space saving type
- Non-metallic exterior
- Tube O.D.: 1/4, 3/8, 1/2, 3/4, 1
- Orifice: ø4, ø8, ø10, ø16, ø22
- Cv factor: .35 to 8.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data