Overview
Mfr description
LVR40-V13 HIGH PURITY REGULATOR
- Compatible with acid, alkali, and DI water
- Body: PFA
- No slide diaphragm elimintes particle generation
- Set pressure: 2.9 to 58psi
- Maximum operating pressure: 73psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data