Overview
Mfr description
MACM6-30SP-X131 GRIPPER
- Alignment and positioning of transferred work pieces
- Contributes to space saving on conveyor lines
- Max. allowable load weight: 100 kg
- Workpieces can be moved in any direction
- Ball bearings allow for smooth operation
- Table centering accuracy ± mm or less (Workpiece not loaded)
- Table center movable range Max. ø100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data