Overview
Mfr description
MB1B40-125Z TIE ROD CYLINDER
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)
Specifications
- Country of OriginJP
- SeriesMB-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data